Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Phillips Flat Wood Screw Half Threaded Screw, Iron and Uni Chromate

Phillips Flat Wood Screw Half Threaded Screw, Iron and Uni Chromate M3.8x32

Item.#
06785712
Mfr.#
M3.8x32
Package Qty.
1Pack(140PC)
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
M3.8
Diameter of Countersunk (phi mm)
7.6
Finishing Material
Iron / Uni-chrome
Dimensions (Designation d x Length L)(mm)
M3.8x32
Pitch
1.6
Length (mm)
32