Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Phillips Flat Wood Screw Half Threaded Screw, Iron and Uni Chromate

Phillips Flat Wood Screw Half Threaded Screw, Iron and Uni Chromate M4.1x38

Item.#
06785721
Mfr.#
M4.1x38
Package Qty.
1Pack(100PC)
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
M4.1
Diameter of Countersunk (phi mm)
8.2
Finishing Material
Iron / chrome Uni
Dimensions (Designation d x Length L)(mm)
M4.1x38
Pitch
1.8
Length (mm)
38