Buy more than* S$200* and get FREE SHIPPING

  • Clamp Vernier Caliper

Clamp Vernier Caliper KSM15FF

5.00 (1)
Item.#
06785782
Mfr.#
KSM15FF
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0831
Specification
No JIS mark
Maximum Measuring Length (mm)
150
Overall Length (mm)
230
Instrumental Error (mm)
+/-0.05
TRUSCO Part Number
251-8163
Minimum Scale (mm)
(20 equal parts 39mm) 0.05
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Measurement of products
5
From Japan
On 2017-02-18 14:55:08
It is familiar to the hand and is very comfortable to use. Numbers are also easy to read.
This review is about item#6785791.