Buy more than* S$200* and get FREE SHIPPING

  • Clamp Vernier Caliper

Clamp Vernier Caliper KSM20FF

Item.#
06785791
Mfr.#
KSM20FF
Package Qty.
1PC
Ship pack of
1
95.87 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0831
Specification
No JIS mark
Minimum Scale (mm)
(20 equal portions 39mm) 0.05
TRUSCO Part Number
251-8171
Instrumental Error (mm)
+/-0.05
Maximum Measuring Length (mm)
200
Overall Length (mm)
290