Buy more than* S$200* and get FREE SHIPPING

  • Clamp Vernier Caliper

Clamp Vernier Caliper KSM30FF

5.00 (1)
Item.#
06785807
Mfr.#
KSM30FF
Package Qty.
1PC
Ship pack of
1
149.90 SGD
ADD TO CART
Shipped after 2017-03-28
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0831
Specification
No JIS mark
Minimum Scale (mm)
(20 equal portions 39mm) 0.05
TRUSCO Part Number
252-0010
Instrumental Error (mm)
+/-0.05
Maximum Measuring Length (mm)
300
Overall Length (mm)
390
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Measurement of the product
5
From Japan
On 2017-02-18 14:55:08
I like very comfortable to use familiar to the hand. Number is also easy to read.
This review is about item#6785791.