Buy more than* S$200* and get FREE SHIPPING

  • Tipsaw Cutter

Tipsaw Cutter 4130N

Item.#
06785913
Mfr.#
4130N
Package Qty.
1PC
Ship pack of
1
450.90 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Maximum Cutting Depth (mm)
90 degree during 63
Saw Blade Inner Diameter (phi mm)
20
Revolution (min-1[r.p.m])
3500
Power (V)
Single-phase 100
Weight (kg)
4.5
Specification
With double insulation, brake
Blade Diameter (phi mm)
185
Cord Length (m)
5
Power Consumption (W)
1330
Current (A)
14
TRUSCO Part Number
422-7387
Accessories
Tipped for mild steel (A-33560), box wrench 10, parallel ruler, Safety goggles