Buy more than* S$200* and get FREE SHIPPING

  • Anti Slip Sheet

Anti Slip Sheet 240201 0030

4.33 (3)
Item.#
06785931
Mfr.#
240201 0030
Package Qty.
1PC
Ship pack of
1
19.25 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Sheet Thickness (mm)
0.05
Color
Green
Sheet Length (m)
30
Sheet Width (mm)
1000
Number of Foldings
1
Material
PE
Finishing Width (mm)
1000
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Curing
5
From Japan
On 2016-04-26 06:29:19
Durability well satisfied to have.
This review is about item#06785931.
Sharing unit floor curing
4
From Japan
On 2014-07-16 14:38:28
Since the blue sheet is a rainy day dangerous slippery, I was looking for other goods. This item is a beautiful appearance of the curing, I think that slip. On the other hand, so easy to break in high heels and a little friction, might not suitable if it sticks a long period of time.
This review is about item#32757611.
I bought the passage curing in the field.
4
From Japan
On 2014-06-04 19:06:24
Until now, but we were using the material curing roll of blue sheet, towards the item is, less likely to slip, it looks there is a sense of quality, we can also satisfied with the owner clients.
This review is about item#32757627.