Buy more than* S$200* and get FREE SHIPPING

  • Maintenance Cap Set

Maintenance Cap Set 600mL

4.50 (6)
Item.#
06785956
Mfr.#
600mL
Package Qty.
1Box
Ship pack of
1
58.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
(Container) PP+PE, PP (electrode holder), PP (mixing bar)
Capacity (mL)
600
Dimension (phi x Height H) (mm)
110x110
Set Contents
Container, 180 sheets electrode holder Two-piece mixing bar Two rods
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Toning of paint
5
From Japan
On 2015-02-17 15:19:50
When only a small amount is used, it is convenient without waste.
This review is about item#06785947.
Weighing of paint and curing agent
5
From Japan
On 2014-07-25 09:01:57
No problem. good.
This review is about item#06785974.
Paint dilution
4
From Japan
On 2012-01-19 06:42:32
I do not want a dilution stick, so I want you to increase the cup accordingly. Because it is few with 2 holders for the number of sheets, I want this also increased. I am happy that it is cheap and can be used normally.
This review is about item#06785974.
Paint toning
3
From Japan
On 2011-01-31 09:11:42
Usability is unchanged compared to the manufacturer. Do not attach items other than holders even from cost reduction. Anyway, I would like to use it cheaply, so please consider it.
This review is about item#06785974.
Toning for coating etc.
5
From Japan
On 2010-09-13 12:14:14
Holders and bars are unnecessary Cups for additional items We also want to lower costs Previously there were cheaper products on other manufacturers no brands
This review is about item#06785956.
Coloring with urethane paint
5
From Japan
On 2008-06-03 09:16:34
It is easy to stir and, in some cases, reusable after curing is also cheap and price is very satisfied. Just 400 ml is briskly expensive
This review is about item#06785965.