Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Palette Cover
  • Palette Cover
  • Palette Cover
  • Palette Cover

Palette Cover No. NB-2

3.75 (4)
Item.#
06786053
Mfr.#
No. NB-2
Package Qty.
1Box(50Sheet)
Ship pack of
1
199.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimensions (Width W x Depth D x Height H) (mm)
1250x1150x1200
Material
High-pressured polyethylene
Thickness (mm)
0.03
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Product shipped
3
From Japan
On 2018-03-26 10:44:48
Prices are cheaper than purchasing elsewhere. A little larger size is good
This review is about item#6786053.
We use it for dustproofing of items and covering it on pallets and moisture proof.
5
From Japan
On 2015-05-02 15:17:18
I have ordered repeat orders three times or more. It's just like a big boy with a plastic bag, but it is just right to prevent the dust and moisture of the pallet. I think that it is expensive if I think that it is just a plastic bag, but since there are no other items like this, it is handy.
This review is about item#06786053.
Prevention of rain, dust, foreign matter contamination during delivery, storage
4
From Japan
On 2014-08-01 12:00:36
I am buying Ripi. Because it is tough and durable, I change it several times and use it. When packing, 25 sheets are piled one by one and folded into a single piece, so they are folded one by one (tinned) and are prepared for use at the time of use. I appreciate it being subdivided into ten pieces.
This review is about item#06786053.
Palette Prevent wet rain
3
From Japan
On 2014-02-28 13:13:06
A bit short
This review is about item#06786053.