Buy more than* S$200* and get FREE SHIPPING

  • Standard Dial Indicator, 0.01mm Scale Mark
  • Standard Dial Indicator, 0.01mm Scale Mark
  • Standard Dial Indicator, 0.01mm Scale Mark

Standard Dial Indicator, 0.01mm Scale Mark 2044SB-60

Item.#
06786412
Mfr.#
2044SB-60
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-02-23
Now we ship to...
...see all
Item Feature
Repeat Accuracy (micro m)
5
Long Needle 1 Turn (mm)
1
Dimensions I (mm)
7.6
Dimensions E (mm)
20
Dimensions A (mm)
48.8
Series
2
Measuring Force (N)
2.5 or less
Dimension F (mm)
12.3
Measuring Range (mm)
0 to 5
(Indication Error) Double Rotation (microm)
+/-12
(Indication Error) Single Rotation (microm)
+/-10
Dimension G(mm)
29.2
Dimensions B (mm)
70
1/10 Rotation Adjacent Error (micrometer)
8
Return Error (microm)
5
Dimensions C (mm)
57
Dimensions D (mm)
17.7
Scale Interval (mm)
0.01
Dimension H (mm)
52
Dimensions H (phi mm)
52
Back Cover Specification
Flat
Type
Water proof
(Indication Error) Total Measuring Range (microm)
+/-12
(Indication Error) 1 / 2 Rotaion (m)
+/-9
Scale Specification
+/-0 to 100