Buy more than* S$200* and get FREE SHIPPING

  • Normal Mode Dial Indicator, Scale Load 0.001Mm
  • Normal Mode Dial Indicator, Scale Load 0.001Mm
  • Normal Mode Dial Indicator, Scale Load 0.001Mm

Normal Mode Dial Indicator, Scale Load 0.001Mm 2109SB-70

4.00 (3)
Item.#
06786665
Mfr.#
2109SB-70
Package Qty.
1PC
Ship pack of
1
139.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Repeat Accuracy (micro m)
0.5
(Indication Error) Double Rotation (microm)
+/-4
(Indication Error) Total Measuring Range (microm)
+/-5
(Indication Error) 1 / 2 Rotaion (m)
+/-3
Dimensions I (mm)
7.6
Dimensions E (mm)
20
Dimensions A (mm)
48.8
Series
2
Dimensions B (mm)
65.3
Dimension F (mm)
12.3
Measuring Range
Free stroke 5mm
Dimensions H (phi mm)
52
Type
Shock proof and waterproof, jewel bearing
1/10 Rotation Adjacent Error (micrometer)
2.5
Long Needle 1 Turn (mm)
0.2
(Indication Error) Single Rotation (microm)
+/-4
Return Error (microm)
3
Dimensions C (mm)
57
Dimensions D (mm)
17.7
Scale Interval (mm)
0.001
Scale Specification
0 to 100 to 0
Measuring Force (N)
2.0 or less
Measuring Range (mm)
0 to 1
Back Cover Specification
Flat
Dimension G(mm)
24.5
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Measurement mounted on the inner diameter of the cylinder gauge
3
From Japan
On 2014-09-16 14:17:40
100 minutes stand gauge had, but the 1000-minute block of processing accuracy was purchased become necessary. We used this product attached to the cylinder gauge of the same Mitutoyo, but could be used without any particular problem.
This review is about item#06785362.
Angle inspection of the prism
5
From Japan
On 2013-04-03 19:34:04
Because the thing of the update that status quo use, etc .. is not especially trouble.
This review is about item#06785353.
Put the dial gauge stand, to measure the thickness.
4
From Japan
On 2010-05-13 22:59:14
Was purchased No.2 (No.902011) as lifting lever, but it can be seen that not stick, was re-purchase a lifting lever (S type) (No.21AZB149). Thankfully and me need to mention a dedicated optional parts of the model number.
This review is about item#06785353.