Buy more than* S$200* and get FREE SHIPPING

  • Standard Dial Indicator, Scale Mark 0.01mm
  • Standard Dial Indicator, Scale Mark 0.01mm
  • Standard Dial Indicator, Scale Mark 0.01mm

Standard Dial Indicator, Scale Mark 0.01mm 2110S-70

5.00 (1)
Item.#
06786674
Mfr.#
2110S-70
Package Qty.
1PC
Ship pack of
1
159.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Repeat Accuracy (micro m)
0.5
(Indication Error) Double Rotation (microm)
+/-4
(Indication Error) Total Measuring Range (microm)
+/-5
(Indication Error) 1 / 2 Rotaion (m)
+/-3
Dimensions H (phi mm)
52
Dimensions C (mm)
57
Dimensions A (mm)
48.8
Series
2
Measuring Range
Free stroke 5mm
Dimension G(mm)
26.7
Dimensions B (mm)
67.5
Dimensions D (mm)
17.7
Type
Shock proof and waterproof, jewel bearing
1/10 Rotation Adjacent Error (micrometer)
2.5
Long Needle 1 Turn (mm)
0.1
(Indication Error) Single Rotation (microm)
+/-4
Return Error (microm)
3
Dimensions I (mm)
7.6
Dimensions E (mm)
20
Scale Interval (mm)
0.001
Measuring Range (mm)
0 to 1
Back Cover Specification
Ear subsidized
Scale Specification
+/-0 to 100
Measuring Force (N)
2.0 or less
Dimension F (mm)
12.3
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for precision adjustment and confirmation work of linearity when assembling mechanical equipment
5
From Japan
On 2018-01-19 08:40:19
It is a thing that conforms to the description of the specifications of the product, so it is good to follow the instruction value at the time of measurement, so it is used without problems.
This review is about item#06730717.