Buy more than* S$200* and get FREE SHIPPING

  • Standard Dial Indicator, Scale Mark 0.01mm
  • Standard Dial Indicator, Scale Mark 0.01mm
  • Standard Dial Indicator, Scale Mark 0.01mm

Standard Dial Indicator, Scale Mark 0.01mm 2110SB-70

Item.#
06786683
Mfr.#
2110SB-70
Package Qty.
1PC
Ship pack of
1
159.90 SGD
ADD TO CART
Shipped after 2017-01-25
Now we ship to...
...see all
Item Feature
Repeat Accuracy (micro m)
0.5
(Indication Error) Double Rotation (microm)
+/-4
(Indication Error) Total Measuring Range (microm)
+/-5
(Indication Error) 1 / 2 Rotaion (m)
+/-3
Dimensions H (phi mm)
52
Dimensions C (mm)
57
Dimensions A (mm)
48.8
Series
2
Measuring Range
Free stroke 5mm
Dimension G(mm)
26.7
Dimensions B (mm)
67.5
Dimensions D (mm)
17.7
Type
Shock proof and waterproof, jewel bearing
1/10 Rotation Adjacent Error (micrometer)
2.5
Long Needle 1 Turn (mm)
0.1
(Indication Error) Single Rotation (microm)
+/-4
Return Error (microm)
3
Dimensions I (mm)
7.6
Dimensions E (mm)
20
Scale Interval (mm)
0.001
Measuring Range (mm)
0 to 1
Back Cover Specification
Flat
Scale Specification
+/-0 to 100
Measuring Force (N)
2.0 or less
Dimension F (mm)
12.3