Buy more than* S$200* and get FREE SHIPPING

  • Normal Mode Dial Indicator, Scale Load 0.001Mm
  • Normal Mode Dial Indicator, Scale Load 0.001Mm
  • Normal Mode Dial Indicator, Scale Load 0.001Mm

Normal Mode Dial Indicator, Scale Load 0.001Mm 2118SB-10

Item.#
06786701
Mfr.#
2118SB-10
Package Qty.
1PC
Ship pack of
1
239.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Repeat Accuracy (micro m)
1
(Indication Error) Double Rotation (microm)
+/-8
(Indication Error) Total Measuring Range (microm)
+/-10
(Indication Error) 1 / 2 Rotaion (m)
+/-8
Dimensions H (phi mm)
52
Dimensions I (mm)
7.6
Dimensions C (mm)
57
Dimensions E (mm)
20
Dimensions D (mm)
17.7
Dimensions A (mm)
48.8
Series
2
Type
Jewel bearing JIS equivalent
1/10 Rotation Adjacent Error (micrometer)
5
Long Needle 1 Turn (mm)
0.2
(Indication Error) Single Rotation (microm)
+/-8
Return Error (microm)
4
Dimension G(mm)
14.9
Scale Specification
0 to 100 to 100
Dimensions B (mm)
60.3
Measuring Force (N)
1.5 or less
Dimension F (mm)
16.9
Scale Interval (mm)
0.001
Measuring Range (mm)
5
Back Cover Specification
Flat