Buy more than* S$200* and get FREE SHIPPING

  • Long Stroke Dial Gauge
  • Long Stroke Dial Gauge
  • Long Stroke Dial Gauge

Long Stroke Dial Gauge 2052SB-19

Item.#
06786963
Mfr.#
2052SB-19
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Repeat Accuracy (micro m)
5
Long Needle 1 Turn (mm)
1
(Indication Error) Single Rotation (microm)
+/-18
Dimension G(mm)
43.3
Dimensions C (mm)
57
Dimensions E (mm)
20
Dimensions D (mm)
17.7
Dimensions A (mm)
38.8
Series
2
Measuring Range (mm)
30
Scale Specification
+/-0 to 100
1/10 Rotation Adjacent Error (micrometer)
14
(Indication Error) Total Measuring Range (microm)
+/-25
Return Error (microm)
7
Dimensions I (mm)
7.6
Dimensions B (mm)
88.7
Measuring Force (N)
2.5 or less
Dimension F (mm)
16.9
Scale Interval (mm)
0.01
Dimension H (mm)
52
Back Cover Specification
Flat back cover