Buy more than* S$200* and get FREE SHIPPING

  • Long Stroke Dial Gauge
  • Long Stroke Dial Gauge
  • Long Stroke Dial Gauge

Long Stroke Dial Gauge 2320S-10

Item.#
06786972
Mfr.#
2320S-10
Package Qty.
1PC
Ship pack of
1
93.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Repeat Accuracy (micro m)
5
Long Needle 1 Turn (mm)
1
(Indication Error) Single Rotation (microm)
+/-15
Dimension G(mm)
29.8
Scale Specification
+/-0 to 100
Dimensions B (mm)
75.2
Measuring Force (N)
2.0 or less
Dimension F (mm)
16.9
Scale Interval (mm)
0.01
Dimension H (mm)
52
Back Cover Specification
Ear subsidized rear cover
1/10 Rotation Adjacent Error (micrometer)
10
(Indication Error) Total Measuring Range (microm)
+/-20
Return Error (microm)
7
Dimensions I (mm)
7.6
Dimensions C (mm)
57
Dimensions E (mm)
20
Dimensions D (mm)
17.7
Dimensions A (mm)
38.8
Series
2
Measuring Range (mm)
20