Buy more than* S$200* and get FREE SHIPPING

  • Drill set
  • Drill set
  • Drill set

Drill set DRILL SET #19

by YG-1
3.40 (5)
Item.#
06787042
Mfr.#
DRILL SET #19
Package Qty.
1Set(19PC)
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Tolerance
h8
Set Contents (mm)
Diameter:1.0, 1.5, 2.0, 2.5, 3.0, 3.5, 4.0, 4.5, 5.0, 5.5, 6.0, 6.5, 7.0, 7.5, 8.0, 8.5, 9.0, 9.5, 10.0 x1each
Point Angle (Degree)
118
Material
High-speed steel (high-speed steel)
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
Drilling of soft material
2
From Japan
On 2016-02-09 22:26:34
It is convenient because there are various sizes, the original sharpness is good, but it gets dull quickly. The plastic knob of the case is also somewhat unknown structure.
This review is about item#06787042.
Purchase as a tool tool
5
From Japan
On 2015-10-09 12:19:32
I bought it because there were many variations of drill blades.
This review is about item#06787042.
Drilling of vehicles etc.
3
From Japan
On 2012-10-02 16:58:48
I want you to open and close the storage case more easily.
This review is about item#06787051.
Drilling work of steel plate
3
From Japan
On 2012-08-06 09:42:14
The use feeling is better than the price
This review is about item#06787033.
Drilling of control panel
4
From Japan
On 2010-12-03 21:51:25
I could use it normally.
This review is about item#06787042.