Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Cobalt straight drill set

Cobalt straight drill set HSS-CO DRILL SET #19

by YG-1
3.67 (3)
Item.#
06787076
Mfr.#
HSS-CO DRILL SET #19
Package Qty.
1Set(19PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
33
Tolerance
h8
Set Contents (mm)
Diameter:1.0, 1.5, 2.0, 2.5, 3.0, 3.5, 4.0, 4.5, 5.0, 5.5, 6.0, 6.5, 7.0, 7.5, 8.0, 8.5, 9.0, 9.5, 10.0 x1each
Point Angle (Degree)
135
Material
Cobalt HSS (high speed steel) HSSCo8
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Hole drilling
1
From Japan
On 2011-07-28 01:09:26
Can not be processed less exactly the center.
This review is about item#06787076.
Tap pilot hole, and fool drilling
5
From Japan
On 2010-12-02 21:56:36
Excellent sharpness 1 to 2.0 is not required, is a straight-good if the set wave first tap (M2 ~ M8) for the lower hole
This review is about item#06787076.
Drilling of steel
5
From Japan
On 2009-03-05 13:50:11
Anyway, good bite and workability has been improved!
This review is about item#06787085.