Buy more than* S$200* and get FREE SHIPPING

  • Stir Mixer

Stir Mixer UM22

Item.#
06787173
Mfr.#
UM22
Package Qty.
1PC
Ship pack of
1
321.71 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Screw Diameter (mm)
220
Power Cord (m)
3-core-2.5
Power Consumption (W)
700
Current (A)
7.2
Overall Length (mm)
858
Accessories
phi180 screw (B1), shaft (B1) set, holder (A), side handle, handle joint, single-ended wrench (17mm), double-ended wrench (17mmx19mm)
Carbon Brush Number (low 2 digits)
43
Revolution (min-1[r.p.m])
400
Power (V)
Single-phase 100
Weight (kg)
4.2
TRUSCO Part Number
378-0554