Buy more than* S$200* and get FREE SHIPPING

  • Clipboard for Open Lock

Clipboard for Open Lock No220L

Item.#
06787243
Mfr.#
No220L
Package Qty.
1Sheet
Ship pack of
1
9.65 SGD
ADD TO CART
Shipped after 2017-12-25
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Compatible
Remarks
Green Purchasing Law compatible good
Material
Body: ABS resin (100% recycled)
Dimensions (Vetical x Horizontal) (mm)
325x234
Standard
A4 seal
Color
Blue
Specification
Plastic clips with stopper Plastic pen holder, with hook hole
Type
Verticle