Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Air filter/Regulator/Lubricator

Air filter/Regulator/Lubricator AC40-04E

by SMC
Item.#
06787313
Mfr.#
AC40-04E
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Assured Withstand Pressure (MPa)
1.5
Dimensions C (mm)
40
Dimensions A (mm)
220
Structure
Filter regulator: Relief type
Set Pressure Range (MPa)
0.05 - 0.85
Recommended Oil to Use
TURBINE OIL (ISO VG32) CLASS 1
Dimensions L (mm)
9
Dimension H (mm)
40
Dimension G(mm)
50
Case Guard
w/
Fluid
Air
Dimensions N (mm)
88
Dimensions E (mm)
72.5
Flow Rate (l/min (ANR))
4000
Dimensions p (mm)
74
Filtration Pricision (microm)
5
Weight (kg)
1.78 (however, in the case of standard specification)
Relief Pressure
Setting pressure +0.05MPa However, relief flow rate 0.1 l/min (ANR):
Material (case)
Polycarbonate
Screw Type
Rc
Body Size
1/2
Dimension T (mm)
3.5
Dimensions D (mm)
105
Port Size
1/2
Dimension K(mm)
18
Accessories
Case guard
Dimension L (phi mm)
9
Dimension Q(mm)
35
Dimensions B (mm)
187
Ambient Temperature and Water Temperature (Degree c)
-5 to 60 (Without freezing)
Dimensions M (mm)
4.6
Dimension F (mm)
75
Maximum Working Pressure (MPa)
1.0
Component
Filter + regulator + lubricator
Specification
Square embedded type pressure gauge (with limit indicator)