Buy more than* S$200* and get FREE SHIPPING

  • 415G Swivel Caster, Nylon Integral Wheel, with Brake
  • 415G Swivel Caster, Nylon Integral Wheel, with Brake
  • 415G Swivel Caster, Nylon Integral Wheel, with Brake

415G Swivel Caster, Nylon Integral Wheel, with Brake 415G-N50

5.00 (3)
Item.#
06787322
Mfr.#
415G-N50
Package Qty.
1PC
Ship pack of
1
5.91 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel No.
429G
Wheel Diameter (phi mm)
50
Brake
w/
Model
415G Universal wheel
Shape
Universal wheel S
TRUSCO Part Number
221-8968
Mounting Hole Diameter P(mm)
6.5
Wheel Diameter D (phi mm)
50
Mounting Height (mm)
65
Wheel Width (mm)
21
Material (Wheel)
Nylon common wheel
Mounting Seat (mm)
59x47
Attachment Height H (mm)
65
Mounting Dimensions (mm)
46x35
Turning Radius (mm)
55
Eccentricity (mm)
16
Mounting Seat A x B (mm)
59x47
Mounting Dimensions XxY (mm)
46x35
Allowable Load (daN)
38
Eccentricity E (mm)
16
Mounting Hole Diameter P(mm)
phi6.5
Finishing (Metal Compatibletings)
Chrome plating (handle is unichrome)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
To the replacement casters of the carriage
5
From Japan
On 2017-06-14 15:13:25
It is comfortable to use as expected with a stopper. I think that I would like to purchase it when it is exhausted.
This review is about item#7276062.
Heavy load lifting, moving
5
From Japan
On 2017-02-22 21:13:36
We made the jig for lifting and lifting manhole lid with weight of about 160 kg and used the same on all four wheels.Moreover the irregularities of the floor could be moved without problem and the wheels could be fixed during lifting and stable I am very satisfied.If you go beyond steel shoes such as a door etc, things with a larger wheel diameter are recommended.
This review is about item#7276053.
I used it for moving the record rack.
5
From Japan
On 2014-01-28 13:27:57
It is a smooth movement for the price. Also, I would like to ask if necessary.
This review is about item#06787322.