Buy more than* S$200* and get FREE SHIPPING

  • Set Flat File
  • Set Flat File
  • Set Flat File

Set Flat File HI00504

5.00 (1)
Item.#
06787462
Mfr.#
HI00504
Package Qty.
1Set(5PCSet)
Ship pack of
1
65.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
File Cut Roughness
First oil
Type
Set
Type
5 pcs
Thickness (mm)
3.5, 3.5
TRUSCO Part Number
433-8383
Shape
Flat
File Length (mm)
110, 110
Overall Length (mm)
215, 215
Width (mm)
11, 11
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Train model making
5
From Japan
On 2015-04-17 15:09:15
As expected it is Tsubosan. It is well cut and the finished surface is perfect. Clogging is also less, sharpness also does not fall down Nakanaka. Why not to continue purchasing, perhaps because it seems likely to last for the last 5 books.
This review is about item#06787462.