Buy more than* S$200* and get FREE SHIPPING

  • Replacement Blade for Mat Paper Cutter
  • Replacement Blade for Mat Paper Cutter
  • Replacement Blade for Mat Paper Cutter
  • Replacement Blade for Mat Paper Cutter

Replacement Blade for Mat Paper Cutter XB45

by OLFA
5.00 (1)
Item.#
06787514
Mfr.#
XB45
Package Qty.
1Pack(5Sheet)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Thickness (mm)
0.3, 0.3
Compatible Body
Mat cutter 45 degrees simple mat cutter 45 degrees, Matt cutter 45 degree Easy mat cutter 45 degree
Material
SKS-7, SKS-7
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as a tool for our tool
5
From Japan
On 2016-07-15 01:59:28
Since it has fully accomplished the function of the produced tool, it is not particularly necessary
This review is about item#06787514.