The reviews are automatic translation.
Bearing removal work
From Japan
On 2018-03-26 13:04:25
Home center is cheaper in price
I do not know the country of manufacture of home centers
When changing bearings
From Japan
On 2017-06-26 18:10:38
Without this, we will not exchange bearings. It is a very useful tool. Next is the entrance until the motor of the home ventilator breaks down.
Removing the pulley from the motor
From Japan
On 2017-04-21 17:31:40
First of all, it was easy for the hooks to be diagonally because of the two hooks, and it was reattached many times. Once it became straight it was able to be removed smoothly.
It is used for repair etc.
From Japan
On 2017-04-11 11:16:18
It was nice to buy it very easy to use. It is amazing.
Car maintenance
From Japan
On 2017-02-09 14:41:01
It is unknown whether it has 3t, but it is functioning as it is now.
Range Hood Noise Tone Motor Shaft Bell Ring Exchange
From Japan
On 2017-01-20 11:25:13
I bought it for a work which may be used only once, probably as a bearing detachment of the motor shaft, by measures against noise from the range hood (ventilator). I could easily remove it. It was good that it was cheap.
For pump impeller replacement
From Japan
On 2016-12-19 13:49:52
The claw did not work well in the groove of the impeller of the pump and it could not be used.
For detaching of bearings etc.
From Japan
On 2016-11-26 23:17:53
It is convenient for detaching of bearings etc. Although it is a difficulty to be a little heavy, inexpensive ones are sufficient as the usage frequency is low.
I thought to use it when fixing the rear wheel, but I have not used it yet because it is not fixed
From Japan
On 2016-11-25 05:58:13
I think that it is cheaply surprising. I bought it because it can be used when there is something if there is something.
It is used for periodic inspection of equipment.
From Japan
On 2016-09-04 12:45:34
Because the frequency of use is low, I think that the evaluation is different, but it was comfortable to use compared with the manufacturer's products.