Buy more than* S$200* and get FREE SHIPPING

  • Ironworks file for crafts
  • Ironworks file for crafts
  • Ironworks file for crafts

Ironworks file for crafts 10-69521

3.00 (1)
Item.#
06788074
Mfr.#
10-69521
Package Qty.
1PC
Ship pack of
1
9.94 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For metals Machining of iron, general metal parts, For metals Machining of iron, general metal parts
File Cut Roughness
multi pitch, Multiple eye
Overall Length (mm)
220, 220
File Part Width W (mm)
11, 11
Shape
Half round, Half-round
Material (handle)
PVC+TPR, PVC+TPR
Material (Body)
SKS-8, SKS-8
File thickness (mm)
4, 4
File Length (mm)
110, 110
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Deburring
3
From Japan
On 2014-04-10 14:29:44
Bali was easy to take. Since sandpaper and grip soon dislodged, it would be nice if there were any good methods.
This review is about item#06788065.