Buy more than* S$200* and get FREE SHIPPING

  • Iron File
  • Iron File
  • Iron File
  • Iron File

Iron File 10-69591

5.00 (1)
Item.#
06788101
Mfr.#
10-69591
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For metals Machining of iron, general metal parts, For metals Machining of iron, general metal parts
File Length (mm)
150, 150
Overall Length (mm)
220, 220
File Part Width W (mm)
16, 16
File Cut Roughness
multi pitch, medium pitch, Multiple eye/ medium mesh
Material (handle)
PVC+TPR, PVC+TPR
Material (Body)
SKS-8, SKS-8
File thickness (mm)
5, 5
Shape
Half round, Half-round
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Ironworker
5
From Japan
On 2016-08-13 16:24:13
I am firm. The grip is also slippery and easy to use. Also, even if you scrape the shape of the tip, it can be drilled and processed as it is inexpensive.
This review is about item#6788092.