Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 2-WAY IRONWORKER FILES
  • 2-WAY IRONWORKER FILES
  • 2-WAY IRONWORKER FILES
  • 2-WAY IRONWORKER FILES
  • 2-WAY IRONWORKER FILES

2-WAY IRONWORKER FILES 10-69661

4.50 (4)
Item.#
06788126
Mfr.#
10-69661
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For metals Machining of iron, general metal parts, For metals Machining of iron, general metal parts
File Part Width W (mm)
15, 15
File Cut Roughness
multi pitch, rough pitch, fine pitch, Multiple eye, rough / fine
Material (Body)
SKS-8, SKS-8
Shape
flat, Flat
File thickness (mm)
3, 3
Material (handle)
PVC+TPR, PVC+TPR
File Length (mm)
150, 150
Overall Length (mm)
280, 280
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Woodworking production
5
From Japan
On 2017-05-21 21:48:55
Easy to use because it is easy to grip handle firmly, one side coarse and one side detailed so you can make it in one.
This review is about item#6788126.
3 mm Used to sharpen corners of aluminum plate
4
From Japan
On 2017-03-23 18:38:47
Elastomer grip is well fit hand and it is hard to get tired even if working for a long time.
This review is about item#6788126.
Ironworker
4
From Japan
On 2016-02-01 18:37:32
It is small and has a handle, it is easy to work. It is useful for making small articles.
This review is about item#06788126.
Deburring of iron plate
5
From Japan
On 2014-06-01 20:51:22
It is easy to hold and easy to use.
This review is about item#06788126.