Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Filer
  • Stainless Steel Filer
  • Stainless Steel Filer

Stainless Steel Filer -

4.00 (2)
Item.#
06788162
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
19.70 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Purpose
For stainless processing, For stainless processing
File Cut Roughness
remove cut (medium pitch equivalent), Toricut (Middle equivalency)
Material (Body)
SKS-8, SKS-8
File Part Width W (mm)
15-16, 15 - 16
File thickness (mm)
3.6, 3.6
Material (handle)
PVC+TPR, PVC+TPR
File Length (mm)
150, 150
Overall Length (mm)
280, 280
Shape
flat, Flat
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
We are producing stainless steel accessories.
5
From Japan
On 2017-02-06 18:43:25
It is used for cutting of 3 mm thick sus304 material accessories. It is well-cut and useful.
This review is about item#40363653.
Stainless scraping
3
From Japan
On 2014-01-16 18:29:34
I was able to use it normally
This review is about item#06788162.