Buy more than* S$200* and get FREE SHIPPING

  • Light metal file
  • Light metal file
  • Light metal file
  • Light metal file

Light metal file 10-70621

5.00 (1)
Item.#
06788171
Mfr.#
10-70621
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
File Part Width W (mm)
16, 16
File Cut Roughness
sharp cut, Sharp cut
Material (Body)
SKS-8, SKS-8
File thickness (mm)
4, 4
Application
light metal, aluminum, copper processing, For light metals Machining of aluminium, copper, etc
Material (handle)
PVC+TPR, PVC+TPR
File Length (mm)
150, 150
Overall Length (mm)
280, 280
Shape
flat, Flat
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Koukann
5
From Japan
On 2016-03-09 20:52:18
Iiyo
This review is about item#06788171.