Buy more than* S$200* and get FREE SHIPPING

  • Light metal file
  • Light metal file
  • Light metal file
  • Light metal file
  • Light metal file

Light metal file 10-70631

5.00 (1)
Item.#
06788187
Mfr.#
10-70631
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
File Part Width W (mm)
16, 16
File Cut Roughness
sharp cut, Sharp cut
Material (Body)
SKS-8, SKS-8
File thickness (mm)
5, 5
Application
Other machining soft materials such as lead, PVC, aluminum, gypsum, soft wood processing such as plywood or Decora., Other machining soft materials such as lead, PVC, aluminum salts and gypsum, wood processing such as plywood or Decora.
Material (handle)
PVC+TPR, PVC+TPR
File Length (mm)
150, 150
Overall Length (mm)
280, 280
Shape
Half round, Half-round
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Koukann
5
From Japan
On 2016-03-09 20:52:18
Iiyo
This review is about item#06788171.