Buy more than* S$200* and get FREE SHIPPING

  • Cellophane Tape
  • Cellophane Tape
  • Cellophane Tape
  • Cellophane Tape

Cellophane Tape -

3.29 (133)
Item.#
06788223
Mfr.#
-
Package Qty.
1Pack(10Roll)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Peeling Strength (N/ 25 mm)
4
Adhesive Strength (N/cm)
24H or more
Tape Length (m)
35
Tape Width (mm)
18
Tensile Strength (N/25mm)
28
Tape Thickness (mm)
0.045
Base Material
BOPP (thin film)
Roll Core Inner Diameter (mm)
Approx. 75
Customer Reviews
5 star 46
4 star 20
3 star 21
2 star 19
1 star 27
Review Rating: 3.29
133 Customer Reviews
The reviews are automatic translation.
In-house packing
5
From Japan
On 2016-10-07 17:11:48
It is solid and easy to use. It was not thin because it was cheap, it was easy to use. I want to continue to purchase.
This review is about item#6788223.
For office use
5
From Japan
On 2016-08-12 20:30:23
Monotaro brand is cheap and saved.
This review is about item#8755993.
Plastic attachment
2
From Japan
On 2016-06-24 17:38:23
Sometimes it turns up and sometimes peels off after several days after pasting
This review is about item#06788205.
Office supplies
3
From Japan
On 2016-04-14 03:39:49
It's cheap. A little sticky is weak. Still it's cheaper than anywhere.
This review is about item#06788205.
Paperwork
1
From Japan
On 2016-03-07 14:44:41
I wonder if there is no problem if it is pasted. However, as you peel it will be left behind. What is more unsatisfactory than the one written as "I can cut with hands", if used on a table for cellophane tape, it will grow without interruption. I am irritated because I can not cut with one hand. I will not repurchase.
This review is about item#08756011.
When wrapping · When packing up
1
From Japan
On 2016-02-29 16:38:37
I bought it cheaply because it is cheap. I will review reviews using 3 volumes. I set it on a proper tape base with weight and use it, but the frequency of winding around your fingers is very high just after cutting the tape. It is hard to win around and take it from your fingers when cut long. Only when packing work and wrapping is upright and it is in a hurry, since it is so wrapped around your fingers, work efficiency is bad and it is bad and you really get hungry. Is it because the table itself is too thin? There is no such thing with cellotape such as Sekisui. There was hardly even even one hundred. I thought that I should not buy it again, but I thought it would be of concern when developing products, and I wrote the honest sense of use I tried using. Will not confirm the use feeling etc. when developing products? It is a good place to say that private brands are good quality and cheap. With peace of mind, it will not be able to believe other monotaro brand items as well.
This review is about item#08755993.
Used for pasting
5
From Japan
On 2016-02-12 12:28:46
Serotape is used a lot, thanks to multiple sets like this one.
This review is about item#08756011.
Clerical work
1
From Japan
On 2016-02-10 21:53:41
The tape width is also thin, this price is not cheap, but nothing is more useful than anything because the adhesive strength is too weak. I discarded the remaining tape ...
This review is about item#08755993.
Sealing work
5
From Japan
On 2016-01-16 13:05:12
It can be used normally and the price is cheap.
This review is about item#08756011.
Paperwork
5
From Japan
On 2016-01-11 17:39:05
I am satisfied with reasonable price.
This review is about item#09150897.