Buy more than* S$200* and get FREE SHIPPING

  • PVC Tape

PVC Tape -

3.81 (221)
Item.#
06788257
Mfr.#
-
Package Qty.
1Pack(5Roll)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For the maintenance and reinforcement of electrical cord jacket. For insulation coating in machinery, tools., For the maintenance and reinforcement of electrical cord jacket. For insulation coating in machinery, tools.
Adhesive Force
10 or more (N)
Base Material
PVC (thin film)
Tape Width (mm)
19
Adhesive
Rubber-based adhesive
Tape Length (m)
20
Peeling Strength (N/ 25 mm)
1.5 or more
Tape Thickness (mm)
0.17
Standard
UL
Tensile Strength (N/25mm)
More than 15
Fracture Elongation (%)
more than 100
Color
Yellow
Customer Reviews
5 star 113
4 star 30
3 star 29
2 star 21
1 star 28
Review Rating: 3.81
221 Customer Reviews
The reviews are automatic translation.
To paint partitioning work
4
From Japan
On 2018-04-16 15:57:43
It is very inexpensive, easy to use, no adhesive residue and it is useful and re-purchased.
This review is about item#6788284.
Used at the same time as color coding for identification and data entry
5
From Japan
On 2018-04-14 21:04:22
There is no inferiority to the tape itself as well as the monoterror article, a long buying
This review is about item#9153234.
Telephone construction
5
From Japan
On 2018-04-12 14:52:20
I purchase gray many times. It is a color closer to silver than gray, as there are not many people using it It is good to understand it is own thing.
This review is about item#6788266.
Waterwork construction
5
From Japan
On 2018-03-31 15:26:41
Wrap it all over with a finish on urethane to prevent freezing of the outdoor faucet. Used for insulation of other electrical components. There is no difference compared with major manufacturers.
This review is about item#9153252.
Maintenance etc. of packaging machines
3
From Japan
On 2018-03-27 21:35:58
I think that it is a little harder than other manufacturers, but it is cheap, and since there are not any troubles so far, I have purchased repeat.
This review is about item#6788266.
Just like closing the waste bag mouth
3
From Japan
On 2018-03-19 16:34:19
Compared to the one of famous manufacturers, I feel that quality will fall somewhat, but my application has no problem. Depending on the application, we use properly.
This review is about item#6788363.
Electrical construction
5
From Japan
On 2018-03-11 13:00:55
I bought it while buying other things because it is cheap, but I am satisfied with the usual use.
This review is about item#6788241.
Protection of wiring when servicing motorcycle
5
From Japan
On 2018-03-07 18:20:28
The price is cheap so you can use it carelessly. Cost performance best!
This review is about item#6788284.
Boat wiring convergence
5
From Japan
On 2018-02-27 16:19:59
Quality was also better than the 100 shop, there were both sticky areas.
This review is about item#6788241.
Repair of water leak hose leakage
4
From Japan
On 2018-02-22 18:53:27
There is no problem for the intended use, but if you keep it in a car, you will get sick of heat.
This review is about item#6788293.