Buy more than* S$200* and get FREE SHIPPING

  • PVC Tape
  • PVC Tape
  • PVC Tape

PVC Tape -

3.85 (233)
Item.#
06788302
Mfr.#
-
Package Qty.
1Pack(5Roll)
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For the maintenance and reinforcement of electrical cord jacket. For insulation coating in machinery, tools., For the maintenance and reinforcement of electrical cord jacket. For insulation coating in machinery, tools.
Adhesive Force
10 or more (N)
Base Material
PVC (thin film)
Tape Width (mm)
19
Tape Length (m)
10
Tensile Strength (N/25mm)
More than 15
Peeling Strength (N/ 25 mm)
1.5 or more
Tape Thickness (mm)
0.17
Standard
UL
Fracture Elongation (%)
more than 100
Color
Blue
Adhesive
Rubber-based adhesive
Customer Reviews
5 star 121
4 star 32
3 star 31
2 star 21
1 star 28
Review Rating: 3.85
233 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2018-06-21 16:43:17
I have not used it but purchased it for inventory replenishment.
This review is about item#6788284.
Repair work etc.
5
From Japan
On 2018-06-16 08:25:36
The price is cheap and I am satisfied. I think that I will purchase again.
This review is about item#06788293.
Used for bicycle assembly
5
From Japan
On 2018-06-07 17:16:30
There is a sense of convenience as it is 20 meters long. Adhesion is also powerful and there is no problem in use at all.
This review is about item#6788293.
Used for repairing and protecting electrical cords
4
From Japan
On 2018-05-22 05:06:44
End of tape winding is firmly glued, it can not peel off
This review is about item#06788293.
It is used for indoor work.
4
From Japan
On 2018-05-18 16:02:41
Adhesion is good and usability is very good. It is a simple tape that is used all the time.
This review is about item#9153234.
Various unity and distribution work mainly in outdoors
5
From Japan
On 2018-05-17 14:17:53
Outdoor at low temperature, hardening and hard to remove start to harden, the feeling of sticking also becomes bad. Although it is possible to use enough although cost is also important, comprehensively this is the best. Therefore, although I have a bit of discontent, I always love it. Cheap is a good thing!
This review is about item#6788241.
Mainly used for electric installation
3
From Japan
On 2018-05-14 21:05:28
I want a little more flexibility. It becomes hard to use more in winter. I am using it because it is easy to obtain, but I am considering using another thing on a bad scene.
This review is about item#6788257.
During machine maintenance
5
From Japan
On 2018-05-08 16:11:56
It is appreciated that it can be purchased at this price as it is a consumable item
This review is about item#6788241.
wiring
5
From Japan
On 2018-05-04 16:06:08
I use it for wiring It will be incomprehensible if I do not color-code it is very advantageous and good
This review is about item#9153252.
I am using it to join the column and the tunnel.
5
From Japan
On 2018-05-03 14:36:47
Joining and removing are easy and convenient. It is good with stretching tape.
This review is about item#9153234.