Buy more than* S$200* and get FREE SHIPPING

  • PVC Tape

PVC Tape -

3.78 (208)
Item.#
06788311
Mfr.#
-
Package Qty.
1Pack(5Roll)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For the maintenance and reinforcement of electrical cord jacket. For insulation coating in machinery, tools., For the maintenance and reinforcement of electrical cord jacket. For insulation coating in machinery, tools.
Adhesive Force
10 or more (N)
Base Material
PVC (thin film)
Tape Width (mm)
19
Fracture Elongation (%)
more than 100
Color
Blue
Peeling Strength (N/ 25 mm)
1.5 or more
Tape Thickness (mm)
0.17
Standard
UL
Adhesive
Rubber-based adhesive
Tape Length (m)
20
Tensile Strength (N/25mm)
More than 15
Customer Reviews
5 star 106
4 star 27
3 star 27
2 star 20
1 star 28
Review Rating: 3.78
208 Customer Reviews
The reviews are automatic translation.
For home use
5
From Japan
On 2018-01-13 19:00:41
I think that it is cheap and there is no problem. . It is a repeater. We will also purchase.
This review is about item#6788284.
Electrical construction
5
From Japan
On 2017-11-29 20:01:25
Purchased as insulation tape. The cheapest and easiest thing is the best.
This review is about item#9153252.
Civil engineering work
5
From Japan
On 2017-11-04 15:16:26
I always use it. I am satisfied with the price and quality. I think that I will continue using it.
This review is about item#6788363.
Bundle products
5
From Japan
On 2017-10-02 09:21:19
The color of the green is beautiful. There is usage in 20 m volume, it is easy to purchase that it is 5 pack 1 pack.
This review is about item#6788397.
For various work
4
From Japan
On 2017-09-28 16:31:57
The price is cheap, the performance is no problem. I would like to use it in the future.
This review is about item#6788284.
When repairing electric wiring
3
From Japan
On 2017-09-26 16:30:33
When comparing the same item with other shops, the price is the I bought it because it was cheap, but I can use it without problems.
This review is about item#6788284.
Electrical related repair etc.
5
From Japan
On 2017-09-25 15:21:27
It is very easy to use with moderate adhesive strength. It is indispensable for wiring repair.
This review is about item#9153252.
Protection of each wiring of automobile
3
From Japan
On 2017-09-19 22:24:58
Anyway, since the cost performance is high, I can use it without fail and I can do a solid job.
This review is about item#6788284.
Use it for insulation work.
5
From Japan
On 2017-09-13 16:07:59
Because it is a consumable item, it is very appreciated that the price is cheap. I would like to purchase again.
This review is about item#6788284.
Code coloring cohesion
1
From Japan
On 2017-09-13 14:20:30
I ordered the blue color, but the one that arrived was dark blue. It is hard to distinguish from black. Mistakes are likely to occur especially in dark places, so please make improvements by all means.
This review is about item#6788302.