Buy more than* S$200* and get FREE SHIPPING

  • PVC Tape
  • PVC Tape
  • PVC Tape

PVC Tape -

3.78 (212)
Item.#
06788327
Mfr.#
-
Package Qty.
1Pack(5Roll)
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For the maintenance and reinforcement of electrical cord jacket. For insulation coating in machinery, tools., For the maintenance and reinforcement of electrical cord jacket. For insulation coating in machinery, tools.
Adhesive Force
10 or more (N)
Base Material
PVC (thin film)
Tape Width (mm)
19
Color
Red
Adhesive
Rubber-based adhesive
Peeling Strength (N/ 25 mm)
1.5 or more
Tape Thickness (mm)
0.17
Standard
UL
Tape Length (m)
10
Tensile Strength (N/25mm)
More than 15
Fracture Elongation (%)
more than 100
Customer Reviews
5 star 107
4 star 29
3 star 27
2 star 21
1 star 28
Review Rating: 3.78
212 Customer Reviews
The reviews are automatic translation.
Repair of water leak hose leakage
4
From Japan
On 2018-02-22 18:53:27
There is no problem for the intended use, but if you keep it in a car, you will get sick of heat.
This review is about item#6788293.
Various things
4
From Japan
On 2018-02-18 16:57:17
The quality has improved much better than the previous monotalous vinyl tape. I came up to the range where stretchability and stickiness can be used. Although I bought white, it is somewhat matt and easy to write magic etc.
This review is about item#6788363.
For various repair
5
From Japan
On 2018-01-29 17:30:29
There is no problem at all with this price and this quantity. Since several kinds of color differences are sold, it is also good that you can use them properly for different purposes.
This review is about item#6788241.
Repair of water pipe
2
From Japan
On 2018-01-17 19:38:02
I bought black. I used it for water pipe repair, but the stickiness is bad. I wonder if I will buy it any longer
This review is about item#6788284.
For home use
5
From Japan
On 2018-01-13 19:00:41
I think that it is cheap and there is no problem. . It is a repeater. We will also purchase.
This review is about item#6788284.
Electrical construction
5
From Japan
On 2017-11-29 20:01:25
Purchased as insulation tape. The cheapest and easiest thing is the best.
This review is about item#9153252.
Civil engineering work
5
From Japan
On 2017-11-04 15:16:26
I always use it. I am satisfied with the price and quality. I think that I will continue using it.
This review is about item#6788363.
Bundle products
5
From Japan
On 2017-10-02 09:21:19
The color of the green is beautiful. There is usage in 20 m volume, it is easy to purchase that it is 5 pack 1 pack.
This review is about item#6788397.
For various work
4
From Japan
On 2017-09-28 16:31:57
The price is cheap, the performance is no problem. I would like to use it in the future.
This review is about item#6788284.
When repairing electric wiring
3
From Japan
On 2017-09-26 16:30:33
When comparing the same item with other shops, the price is the I bought it because it was cheap, but I can use it without problems.
This review is about item#6788284.