Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Filter + Regulator + Lubricator, With Squareuare Recessed Pressure Gauge

Filter + Regulator + Lubricator, With Squareuare Recessed Pressure Gauge AC40-06E

by SMC
Item.#
06788406
Mfr.#
AC40-06E
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Assured Withstand Pressure (MPa)
1.5
Filtration Pricision (microm)
5
Dimensions B (mm)
187
Recommended Oil to Use
One turbine oil (ISO VG32)
Dimension Q(mm)
35
Dimension K(mm)
18
Accessories
Bowl guard
Dimensions A (mm)
220
Case Guard
With
Structure
Filter Regulator: Relief type
Dimensions M (mm)
4.6
Dimensions p (mm)
74
Flow Rate (l/min (ANR))
4500
Dimension H (mm)
40
Body Size
1/2
Weight (kg)
(In the case of standard specification however) 1.85
Component
Filter + regulator + lubricator
Material (case)
Polycarbonate
Screw Type
Rc
Dimensions L (mm)
9
Dimensions E (mm)
72.5
Dimensions D (mm)
105
Dimension F (mm)
75
Dimension G(mm)
50
Maximum Working Pressure (MPa)
1.0
Dimensions N (mm)
88
Dimension L (phi mm)
9
Ambient Temperature and Water Temperature (Degree c)
-5 to 60(No freezing)
Port Size
3/4
Dimension T (mm)
3.5
Dimensions C (mm)
40
Set Pressure Range (MPa)
0.05 to 0.85
Specification
Square embedded type pressure gauge (with limit indicator)
Relief Pressure
However set pressure + 0.05MPa , relief flow 0.1l / min (ANR) when