Buy more than* S$200* and get FREE SHIPPING

  • G Box PP

G Box PP 4631N

4.50 (2)
Item.#
06788722
Mfr.#
4631N
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Depth (mm)
317
Size
A4 horizontal
Width (mm)
103
TRUSCO Part Number
396-0200
Storage Width (mm)
75
Height (mm)
245
Color
Gray
Material
Recycled PP
Green Purchasing Law
Compatible
Standard
Green Purchasing Law compliant product
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Document arrangement
5
From Japan
On 2016-07-02 17:48:19
Beautiful and durable! It is easy to organize and color-coded. I think that COSPA is better as a result than things made of paper.
This review is about item#06788722.
To organize documents by customer
4
From Japan
On 2015-04-09 13:22:09
I made it with hard material so I thought it was very good as it will not collapse even if I put the document.
This review is about item#00309347.