Buy more than* S$200* and get FREE SHIPPING

  • G Box Pp

G Box Pp 4633N

4.50 (2)
Item.#
06788747
Mfr.#
4633N
Package Qty.
1PC
Ship pack of
1
5.35 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Depth (mm)
317
Size
A4 horizontal
Width (mm)
103
TRUSCO Part Number
396-0226
Storage Width (mm)
100
Height (mm)
245
Color
Gray
Material
Recycled PP
Green Purchasing Law
Compatible
Standard
Green Purchasing Law compliant product
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Filing
5
From Japan
On 2016-07-02 17:48:19
Beautiful, durable !! It is easy to organize and can also color-coded. As a result than made of those paper I think COSPA is good.
This review is about item#06788722.
In order to organize your customers apart from documents
4
From Japan
On 2015-04-09 13:22:09
So it is made of rigid material I thought very good because it is not even the collapse also put the documents.
This review is about item#00309347.