Buy more than* S$200* and get FREE SHIPPING

  • G Box PP

G Box PP 4635N

4.50 (2)
Item.#
06788765
Mfr.#
4635N
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Depth (mm)
317
Size
A4 horizontal
Width (mm)
103
Green Purchasing Law
Compatible
Standard
Green Purchasing Law compliant product
Height (mm)
245
Color
Gray
Material
Recycled PP
Storage Width (mm)
150
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Document arrangement
5
From Japan
On 2016-07-02 17:48:19
Beautiful and durable! It is easy to organize and color-coded. I think that COSPA is better as a result than things made of paper.
This review is about item#06788722.
To organize documents by customer
4
From Japan
On 2015-04-09 13:22:09
I made it with hard material so I thought it was very good as it will not collapse even if I put the document.
This review is about item#00309347.