Buy more than* S$200* and get FREE SHIPPING

  • Carton Sealer
  • Carton Sealer
  • Carton Sealer

Carton Sealer TD-500

3.80 (5)
Item.#
06788792
Mfr.#
TD-500
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Adapter Tape Width (mm)
60
Adapter Tape External Diameter (phi mm)
142
Weight (g)
430
TRUSCO Part Number
274-3051
Adapter Tape Inner Diameter (phi mm)
76
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
73x155x238
Material
Iron plate
Compatible
OPP TAPE, craft tape
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Cardboard assembly
2
From Japan
On 2017-05-29 17:33:08
To women, it is a bit heavy. Weight reduction is necessary. Usability is good if you get used to it.
This review is about item#6788792.
Box making at the time of shipment of vegetables
4
From Japan
On 2017-02-26 18:28:42
It might be better if the place to hold is a bit thinner. If it comes, it is good.
This review is about item#6788792.
packing
5
From Japan
On 2016-03-05 23:07:23
Easy to use
This review is about item#06788792.
packing
4
From Japan
On 2015-08-27 14:46:38
It can be used quite well. Repeat thinking!
This review is about item#06788792.
Automobile goods, sheets, wheels, aero parts etc.
4
From Japan
On 2009-01-14 22:57:03
Advantages: We have improved work efficiency by about twice as compared with tape cutter. Disadvantages: Tapes may become tangled, and when you repair the tape by hand, you may injure you often.
This review is about item#06788792.