Buy more than* S$200* and get FREE SHIPPING

  • Rubber Pat

Rubber Pat 310333

5.00 (4)
Item.#
06789027
Mfr.#
310333
Package Qty.
1PC
Ship pack of
1
49.13 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Material
Rubber (soft)
Compatible
Polisher SP13, SP13V, Kaporisha SP13SA
Compatible Outside Diameter (phi mm)
For
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Polishing work of glass
5
From Japan
On 2016-01-14 18:31:52
There is also a genuine, is not a problem anymore. Rubber pads can also be used with confidence in that there is durability.
This review is about item#06789027.
Polisher options
5
From Japan
On 2015-09-07 19:06:20
Was purchased as a replacement for part of the polisher that SP13 of Hitachi. There is only a genuine, there is nothing of the trouble.
This review is about item#06789027.
Exterior finish of the automobile
5
From Japan
On 2014-11-30 13:53:25
Easy to use the same as the parts that have been conventionally used.
This review is about item#06789027.
In order to cut the pipe of raw wood
5
From Japan
On 2014-02-09 19:17:46
Remove the grinding wheel of grinder called GT21, was put on the rubber pad. Very good condition, but I want to put also on the left side is not given because it is reverse threaded. I want to put in order to balance, but I do not know is the moment solution. The reverse screw is where I want. Or say whether softness say that the hardness of the rubber, is just a good hardness.
This review is about item#10074477.