Buy more than* S$200* and get FREE SHIPPING

  • Scotch-Brite finishing belt A-M 10x330
  • Scotch-Brite finishing belt A-M 10x330
  • Scotch-Brite finishing belt A-M 10x330

Scotch-Brite finishing belt A-M 10x330 S/B A-M

5.00 (1)
Item.#
06789045
Mfr.#
S/B A-M
Package Qty.
1Box(10PC)
Ship pack of
1
42.91 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Belt Width W x Length l (mm)
10x330
Color
Red
Specification
Non-woven fabric
Abrasive Material
A (Aluminum Oxide)
Grain Size
180
Application
Abrasive-belt pulled lot Satin-finished stainless steel, aluminum, etc.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Peel off paint
5
From Japan
On 2016-05-25 15:01:01
I received an introduction from the sheet metal shop, and purchased it by Monotaro. Painting is satisfactory. I hope I can use it for a while longer if I want it
This review is about item#06789045.