Buy more than* S$200* and get FREE SHIPPING

  • Scotch-Brite finishing belt A-VF 10x330

Scotch-Brite finishing belt A-VF 10x330 S/B A-VF

Item.#
06789054
Mfr.#
S/B A-VF
Package Qty.
1Box(10PC)
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Belt Width W x Length l (mm)
10x330
Color
Blue
Specification
Non-woven fabric
Abrasive Material
A (Aluminum Oxide)
Grain Size
320
Application
Abrasive-belt pulled lot Satin-finished stainless steel, aluminum, etc.