Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Work Light Replacement Light
  • Work Light Replacement Light
  • Work Light Replacement Light

Work Light Replacement Light F13W

Item.#
06789151
Mfr.#
F13W
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Overall Length (mm)
180
Compatible
FL-13-2M
Total Luminous Flux (Lm)
800
Rated Voltage (V)
100
Weight (g)
350
Lifespan
About 6000 hours