Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Snap Off Knife LL Type
  • Snap Off Knife LL Type
  • Snap Off Knife LL Type

Snap Off Knife LL Type 1B

by OLFA
5.00 (3)
Item.#
06789167
Mfr.#
1B
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0699
Compatible Blades and Cutters
Blade size (LB, LBB), replacement blade large (LB, LBB)
Accessories
Blade five built-in, 5 replaceable blades built-in
2014 TRUSCO Published Page
2-0672
TRUSCO Part Number
360-7593, 360-7593
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Caulking treatment
5
From Japan
On 2015-10-05 19:19:05
A spare part is included in the handle which can be moved stably, and it is easy to exchange
This review is about item#06789167.
Cutting of coking
5
From Japan
On 2013-03-11 14:45:51
When you cut the coking of the water facility, you can pull with force with both hands, so it is weighty and easy to use.
This review is about item#06789167.
Cutting of plywood
5
From Japan
On 2008-11-03 20:59:11
Speaking of cutter Olfa will cut well
This review is about item#06789167.