Buy more than* S$200* and get FREE SHIPPING

  • Set Flat File
  • Set Flat File
  • Set Flat File

Set Flat File HI00804

5.00 (1)
Item.#
06789203
Mfr.#
HI00804
Package Qty.
1Set(8PCSet)
Ship pack of
1
96.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
File Cut Roughness
First oil
Type
Set
Weight (g)
310, 310
Type
8 pcs
Thickness (mm)
3, 3
TRUSCO Part Number
433-8421
Shape
Flat
Dimension (Width W x Thickness) (mm)
9x3.0, 9x3.0
File Length (mm)
100, 100
Overall Length (mm)
200, 200
Width (mm)
9, 9
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Train model making
5
From Japan
On 2015-04-17 15:09:15
As expected it is Tsubosan. It is well cut and the finished surface is perfect. Clogging is also less, sharpness also does not fall down Nakanaka. Why not to continue purchasing, perhaps because it seems likely to last for the last 5 books.
This review is about item#06787462.