Buy more than* S$200* and get FREE SHIPPING

  • Pocket Magnifying Glass
  • Pocket Magnifying Glass
  • Pocket Magnifying Glass
  • Pocket Magnifying Glass
  • Pocket Magnifying Glass

Pocket Magnifying Glass W-9

4.18 (11)
Item.#
06789982
Mfr.#
W-9
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (lens)
glass (green lens)
Lens Diameter (phi mm)
21
Dimension (mm)
(Closed) 51x27.4x17, (Opened)82x27.4x17
Magnification
20
Weight (g)
40
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 1
1 star 1
Review Rating: 4.18
11 Customer Reviews
The reviews are automatic translation.
When visually confirming fine parts
4
From Japan
On 2017-11-24 08:18:00
The plated part other than the lens is not very beautiful work, but considering the price, it is satisfactory because it is no problem in terms of use.
This review is about item#06789982.
Confirmation of tip wear of cutting tool
5
From Japan
On 2017-09-21 10:06:42
I am using it for confirming wear degree of drill, end mill, etc. Although it is compact and easy to use, opening and closing motion is heavy and it is difficult to put the lens in and out. It might be easy to use if you make it a notch formula.
This review is about item#6789982.
We are conducting mega solar inspection, but use for reading data
5
From Japan
On 2016-04-19 18:43:08
We are conducting mega solar inspection, but we use it to ensure the reading of data. Compact place to carry with you, easy to operate, it is very handy.
This review is about item#06789982.
Confirm sample enlargement
5
From Japan
On 2014-01-19 14:49:21
It looks good without chromatic aberration and curvature of field with magnification of 20 times. The lens diameter also looks big and bright, it seems that the lens is made up of two sets.
This review is about item#06789982.
Various work
5
From Japan
On 2013-06-19 10:46:40
There are various opinions, but it was more than necessary enough for us. There is no impression which is inferior to those of the past, and it is a new article after a long time, it is deep emotion to see clearly. Although the texture is price, it is planned to purchase additional because it is enough for COSPA.
This review is about item#06789982.
Confirm cutting edge of tool
5
From Japan
On 2012-11-15 10:35:23
Easy to use.
This review is about item#06789982.
Visual inspection of precision parts
5
From Japan
On 2012-02-15 13:45:06
Magnification and lens diameter are suitable for component observation. Also compact and easy to use.
This review is about item#06789982.
Pitch matching of threads etc.
2
From Japan
On 2011-07-15 11:37:50
It is no different than the one already using 10X. Is it a 20X lens?
This review is about item#06789982.
Confirmation of sheet material handled at work
4
From Japan
On 2011-04-12 19:10:52
no problem
This review is about item#06789982.
Look at scratches on the surface of fine parts
5
From Japan
On 2011-01-11 12:52:44
It looks very good and is compact and convenient
This review is about item#06789982.