Buy more than* S$200* and get FREE SHIPPING

  • Folding Magnifier With Scale
  • Folding Magnifier With Scale
  • Folding Magnifier With Scale
  • Folding Magnifier With Scale
  • Folding Magnifier With Scale

Folding Magnifier With Scale E-30

4.36 (14)
Item.#
06789991
Mfr.#
E-30
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Magnification
6
Weight (g)
80
Material
Lens / green glass frame / steel
Lens Diameter (phi mm)
30
Dimension (mm)
(Closed) 51x38x12, (Opened)51x38x47
Customer Reviews
5 star 9
4 star 1
3 star 4
2 star 0
1 star 0
Review Rating: 4.36
14 Customer Reviews
The reviews are automatic translation.
When writing small letters on documents.
5
From Japan
On 2017-09-07 14:40:54
I used a product from another company, but since it is hard to see it, I replaced it. I am very satisfied.
This review is about item#6789991.
maintenance
5
From Japan
On 2017-08-17 10:36:14
I use it satisfactorily with well-made items. I will also purchase it.
This review is about item#6789991.
To see the ruled lines of the box.
5
From Japan
On 2015-10-09 20:06:28
The deviation of the ruled line etc. was clearly visible.
This review is about item#06789991.
I will see the dot
3
From Japan
On 2014-12-06 18:02:47
I can see better, but I have more weight than before
This review is about item#06789991.
It is used for line measurement · shape confirmation.
5
From Japan
On 2014-10-20 09:05:22
It is a good feeling that memory is also easier to see than the one used before.
This review is about item#06789991.
Confirmation of appearance of parts
5
From Japan
On 2013-01-16 13:12:46
It looks good.
This review is about item#06789991.
Buy as thought it was useful to see the address of the minimal map
3
From Japan
On 2012-06-25 23:05:03
I regret that the enlargement magnification was too big!
This review is about item#06789991.
I use it for spinning.
3
From Japan
On 2011-10-11 12:28:26
It is hard to understand a bit because my eyes are bad.
This review is about item#06789991.
I use it when I see a map of fine letters especially Zenrin etc.
5
From Japan
On 2011-10-04 18:51:28
It is foldable, compact and easy to use. Compared to a box-shaped loupe, it is easy to take in light so it is bright and easy to read. Recently I went to the camera shop but it stopped film check Because the number of the magnifying glass became less, I am glad that this loupe is found.
This review is about item#06789991.
It is used for company work, when making minor modifications during production.
5
From Japan
On 2011-10-04 14:19:52
Since one side is open, it is very convenient because you can easily correct the work with a brush while checking the dimensions with the magnifying glass. I also like folding and becoming compact.
This review is about item#06789991.