Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Magnifying Lens [Glass]
  • Magnifying Lens [Glass]
  • Magnifying Lens [Glass]

Magnifying Lens [Glass] W-103

4.62 (8)
Item.#
06790007
Mfr.#
W-103
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (lens)
Glass (green lens)
Lens Diameter (phi mm)
63
Dimension (mm)
153x64.5x13
Magnification
2.5
Weight (g)
78
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Machine operation
3
From Japan
On 2017-03-24 18:33:31
There is no problem. In addition, it purchases if necessary.
This review is about item#6790016.
Confirmation of the printed label in fine shape
5
From Japan
On 2013-11-22 14:58:27
In old-fashioned magnifying glass, easy to use it because it is familiar with. Quality is also good think in spite of the price.
This review is about item#06790016.
Used to when you see a small character
5
From Japan
On 2013-04-14 14:57:05
Balance of size and weight is good.
This review is about item#06790007.
When you see a small character
5
From Japan
On 2012-09-30 08:10:03
Cheap is good
This review is about item#06790016.
Read the small character
4
From Japan
On 2012-05-25 20:28:05
Also the size of a reasonable ease of use is no problem.
This review is about item#06790007.
During soldering (chip LED, etc.)
5
From Japan
On 2011-08-29 14:10:38
It is a very good commodity. Easy to see it is very useful.
This review is about item#06790007.
Expansion of small text on the desk
5
From Japan
On 2011-06-27 16:18:56
The balance of the weight and the size of the commodity. Cost performance also I think that's the best. Since the magnification is also a general I thought that it was very good commodity.
This review is about item#06790016.
Printed circuit board assembly, inspection, etc.
5
From Japan
On 2011-02-10 18:55:00
Easy to see large. The quality of the lens is I think as good. I'd better magnification there was a little more as my application Otherwise it crippled the magnification manner because it uses in combination with a lighted magnifying glass. (I own the attachment to be placed on a lighted magnifying glass.) Because too close too the lens to the substrate that it is high magnification difficult to soldering work It is better for moderate magnification.
This review is about item#06790016.